Shop HOMEROOTS
See all product information
Create Account
Cotton Wool Hypoallergenic King Size Bed Pillow
- Mfr # 551576
- Zoro # G122907550
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
36 in
Length
20 in
Type
Bed Pillow
Cover Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551576
- Zoro #
- G122907550
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Type
- Bed Pillow
- Cover Material
- 100% Cotton
- Thread Count
- 300
- Commercial Use
- No
- Removable Cover
- Yes
- Cooling Technology
- Yes
- Style
- Modern
- Shape
- Rectangle
- Material
- Wool
- Washing Instructions
- Yes
- Hypoallergenic
- Yes
- Sleep Position
- Back
- Antimicrobial
- Yes
- Gusseted Edge
- No
- Comfort Level
- Plush
- Color
- Ivory
- Pillowcase Included
- No
Dimensions
- Size
- King
- Width
- 36 in
- Length
- 20 in
- Depth
- 5 in
Description
Cotton wool hypoallergenic king size bed pillow offers the perfect balance of comfort and support for back sleepers. Its plush feel ensures a restful night's sleep, while the wool fill material provides excellent breathability. Designed with your health in mind, this pillow features antimicrobial properties and is hypoallergenic, making it suitable for sensitive individuals. The removable cover boasts a luxurious 300-thread count, enhancing its modern aesthetic. For added convenience, the pillow is machine washable, ensuring easy maintenance and long-lasting freshness. Enjoy a cooling experience throughout the night as this innovative bed pillow adapts to your body temperature. Embrace comfort and style with this exceptional king-size bed pillow that transforms your sleep experience. 5.00-inch h x 20.00-inch w x 36.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.