Shop HOMEROOTS
See all product information
Create Account
Cotton Wool Hypoallergenic King Size Bed Pillow
- Mfr # 551579
- Zoro # G822911338
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
36 in
Length
20 in
Cover Material
100% Cotton
Cooling Technology
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551579
- Zoro #
- G822911338
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Width
- 36 in
- Length
- 20 in
- Depth
- 4 in
Details
- Item
- Bed Pillows
- Cover Material
- 100% Cotton
- Cooling Technology
- Yes
- Color
- Ivory
- Type
- Bed Pillow
- Washing Instructions
- Yes
- Gusseted Edge
- Yes
- Material
- Wool
- Pillowcase Included
- No
- Thread Count
- 270
- Sleep Position
- Back
- Commercial Use
- No
- Style
- Modern
- Comfort Level
- Plush
- Antimicrobial
- Yes
- Hypoallergenic
- Yes
- Shape
- Rectangle
- Removable Cover
- No
Description
The cotton wool hypoallergenic king size bed pillow delivers ultimate comfort for back sleepers. Designed with a plush feel, this pillow features a filling of luxurious wool that promotes a restful night’s sleep. Its gusseted edge provides added support, ensuring that your head and neck are perfectly aligned. The innovative cooling technology keeps you comfortable throughout the night, while its antimicrobial properties help maintain freshness. Ideal for those with allergies, this hypoallergenic option offers peace of mind. The pillow is thoughtfully crafted with a modern style and a rectangle shape that complements any bedroom decor. With a cover thread count of 270, it is also machine washable for easy care and maintenance. 4.00-inch h x 20.00-inch w x 36.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.