Shop HOMEROOTS
See all product information
Create Account
Cotton Wool Hypoallergenic Queen Size Bed Pillow
- Mfr # 551578
- Zoro # G522906818
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
30 in
Length
20 in
Color
Ivory
Material
Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551578
- Zoro #
- G522906818
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Color
- Ivory
- Material
- Wool
- Comfort Level
- Plush
- Thread Count
- 270
- Commercial Use
- No
- Sleep Position
- Back
- Antimicrobial
- Yes
- Type
- Bed Pillow
- Cooling Technology
- Yes
- Washing Instructions
- Yes
- Gusseted Edge
- Yes
- Pillowcase Included
- No
- Hypoallergenic
- Yes
- Cover Material
- 100% Cotton
- Removable Cover
- No
- Style
- Modern
Dimensions
- Size
- Queen
- Width
- 30 in
- Length
- 20 in
- Depth
- 4 in
Description
Cotton wool hypoallergenic queen size bed pillow offers a luxurious sleeping experience tailored for back sleepers. This plush pillow features a high-quality wool fill that provides optimal support and comfort throughout the night. Designed with a gusseted edge, it ensures the perfect loft and shape for restful sleep. Equipped with advanced cooling technology, this pillow helps maintain an ideal temperature for a refreshing night's rest. Its antimicrobial properties contribute to a healthier sleeping environment, reducing allergens and irritants. The modern style complements any bedroom decor, while a cover thread count of 270 adds to its softness and durability. For easy care, this pillow is machine washable, making maintenance simple and convenient. 4.00-inch h x 20.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.