Cotton Wool Medium Hypoallergenic Standard Size Bed Pillow
- Mfr # 551584
- Zoro # G922911375
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Size
Standard
Width
26 in
Length
20 in
Pillowcase Included
No
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551584
- Zoro #
- G922911375
- UPC #
- -
- Country of Origin
- Kyrgyzstan
Dimensions
- Size
- Standard
- Width
- 26 in
- Length
- 20 in
- Depth
- 3 in
Details
- Item
- Bed Pillows
- Pillowcase Included
- No
- Commercial Use
- No
- Cooling Technology
- Yes
- Style
- Modern
- Removable Cover
- Yes
- Color
- Ivory
- Hypoallergenic
- Yes
- Washing Instructions
- No
- Thread Count
- 270
- Comfort Level
- Medium
- Antimicrobial
- Yes
- Gusseted Edge
- No
- Type
- Bed Pillow
- Sleep Position
- Stomach
- Shape
- Rectangle
- Material
- Wool
- Cover Material
- 100% Cotton
Description
Cotton wool medium hypoallergenic standard size bed pillow offers ultimate support for stomach sleepers. Designed with a medium comfort level, it ensures a restful night’s sleep. The fill material is crafted from high-quality wool, providing a soft yet supportive feel. This pillow features a removable cover with a thread count of 270, enhancing its luxurious touch. Equipped with advanced cooling technology, it helps maintain an optimal sleeping temperature throughout the night. Its antimicrobial properties ensure that you enjoy a fresh and healthy sleeping environment. With a modern style and a rectangular shape, this bed pillow seamlessly complements any bedroom decor while prioritizing your comfort and well-being. 3.00-inch h x 20.00-inch w x 26.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.