Shop HOMEROOTS
See all product information
Create Account
Country Cardinal Black Framed Print Wall Art
- Mfr # 404934
- Zoro # G022893465
product price:Â
$
50.75
/ea
Key Features
Material
MDF Paper Print Texture
Subject Pattern
Bird
LED/Illuminated
No
Length
15 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404934
- Zoro #
- G022893465
- UPC #
- -
- Country of Origin
- United States
- Material
- MDF Paper Print Texture
- Subject Pattern
- Bird
- LED/Illuminated
- No
- Color
- Brown, Red, White
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Subject
- Animals
- Shape
- Square
- Assembly Required
- No Assembly Needed
- Art Type
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Primary Art Material
- Paper
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 15 in
Description
The country cardinal black framed print wall art is the perfect decorative accessory for your home. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.