Shop HOMEROOTS
See all product information
Create Account
Country Kitchen 13 Black Framed Print Kitchen Wall Art
- Mfr # 406727
- Zoro # G122895376
product price:Â
$
62.15
/ea
Key Features
Length
15 in
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406727
- Zoro #
- G122895376
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Subject
- Plants & Flowers
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Material
- Wood/Paper
- Art Type
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Subject Pattern
- Seasonal Flowers
- Color
- Ivory, Dark Brown, Brown
- LED/Illuminated
- No
- Primary Art Material
- Paper
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 19 in
Description
The country kitchen 13 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.