
Country Road Take Me 2 Black Framed Print Wall Art
Mfr # 405060
Zoro # G222890813
product price: $77.99
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Color
Red, Orange, Cream
Length
22 in
Art Type
Print
Material
Paper/Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405060
Zoro #
G222890813
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Depth
1 in
Width
18 in
Details
LED/Illuminated
No
Color
Red, Orange, Cream
Item
Wall Art
Art Type
Print
Material
Paper/Wood
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Landscape & Nature
Description
Add an air of fashion to your room and rejuvenate the space with this country road take me 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.