
Country Road Take Me Home 1 White Framed Print Wall Art
Mfr # 405061
Zoro # G122891989
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
21 in
Assembly Required
No Assembly Needed
Material
Wood Paper
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405061
Zoro #
G122891989
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
27 in
Details
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood Paper
Set Type
Single Piece Item
Primary Art Material
Paper
Color
Red, Orange, Cream
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Subject
Landscape & Nature
Description
The country road take me home 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.