Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream and Slate Slanted Stripe Fringed Throw Blanket

  • Mfr # 475718

  • Zoro # G322885078


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Back Side Color
Cream
Width
70 in
Color
Cream
Contruction Technique
Woven
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475718
Zoro #
G322885078
UPC #
-
Country of Origin
Spain

Dimensions

Width
70 in
Thickness
0.5 in
Size
Throw
Length
55 in

Details

Back Side Color
Cream
Color
Cream
Contruction Technique
Woven
Fill Material
No fill
Pattern
Striped
Commercial Use
No
Theme
No Theme
Reversible
No
Item
Throws & Blankets
Material
Cotton
Embroidered
No
Heated
No

Description

Experience luxury with the classic Cream and Slate Slanted Stripe Fringed Throw Blanket, a perfect throw for any interior. Not to seem too overpowering, this blend of cotton and acrylic works well in soft and subtle decors, adding pops of color burst throughout your home. A timeless pattern that will never go out of style, the modern gray plush throw is ideal for both kids and adults. Super soft and comfy, pair this throw along with your favorite sofa, chair or enhance the vibrant factor in your children's bedroom, either ways it's bound to make an excellent addition to your living space. 0.5" x 70" x 55"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.