Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream Solid Wood King Tufted Upholstered Linen Bed

  • Mfr # 544878

  • Zoro # G622359910


product price: $1,605.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
94.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
81.3 in
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544878
Zoro #
G622359910
UPC #
-
Country of Origin
China

Dimensions

Overall Width
94.5 in
Overall Length
81.3 in
Overall Height
52 in

Details

Color
Cream
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Material
Linen

Description

Drift off to a great night's sleep with the luxuriously stylish cream solid wood king tufted upholstered linen bed. Fully upholstered in a cream button tufted linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 52-inch H x 94.5-inch W x 81.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.