
Cream Solid Wood King Tufted Upholstered Linen Bed with Nailhead Trim
Mfr # 544883
Zoro # G822370708
product price: $1,590.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Linen
Overall Length
80.8 in
Commercial Use
No
Overall Width
93.7 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544883
Zoro #
G822370708
UPC #
-
Country of Origin
China
Dimensions
Overall Length
80.8 in
Overall Width
93.7 in
Overall Height
53.9 in
Details
Material
Linen
Commercial Use
No
Color
Cream
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
Create a haven for relaxation and sweet dreams with this fabulous cream solid wood king tufted upholstered linen bed with nailhead trim. This fully upholstered bed frame is covered in a beautiful button tufted cream linen that features nailhead trim to bring a unique and high end touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 53.9-inch H x 93.7-inch W x 80.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.