
Cream Solid Wood King Upholstered Linen Bed
Mfr # 544949
Zoro # G722358776
product price: $1,668.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
50 in
Overall Width
88.2 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544949
Zoro #
G722358776
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Width
88.2 in
Overall Length
80.7 in
Details
Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Linen
Color
Cream
Description
Update and anchor your room in style with the fabulous cream solid wood king upholstered linen bed. This fully upholstered bed frame is covered in a beautiful cream linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 88.2-inch W x 80.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.