
Cream Solid Wood Queen Tufted Upholstered Linen Bed
Mfr # 544879
Zoro # G422360154
product price: $1,487.99
/eaKey Features
Overall Length
65.6 in
Color
Cream
Overall Height
52 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544879
Zoro #
G422360154
UPC #
-
Country of Origin
China
Dimensions
Overall Length
65.6 in
Overall Height
52 in
Overall Width
94.5 in
Details
Color
Cream
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Linen
Description
Drift off to a great night's sleep with the luxuriously stylish cream solid wood queen tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted cream linen that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch H x 94.5-inch W x 65.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.