
Cream Solid Wood Queen Upholstered Linen Bed
Mfr # 544900
Zoro # G422373109
product price: $1,561.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Height
50 in
Overall Length
64.5 in
Overall Width
88.2 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544900
Zoro #
G422373109
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Length
64.5 in
Overall Width
88.2 in
Details
Assembly Required
Full Assembly Needed
Material
Linen
Color
Cream
Commercial Use
No
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish cream solid wood queen upholstered linen bed. Fully upholstered in a cream rugged linen, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 88.2-inch W x 64.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.