Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream Solid Wood Twin Tufted Upholstered Linen Bed

  • Mfr # 544880

  • Zoro # G422367047


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44.7 in
Overall Width
89.4 in
Material
Linen
Commercial Use
No
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544880
Zoro #
G422367047
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.7 in
Overall Width
89.4 in
Overall Height
52 in

Details

Item
Standard Bed
Material
Linen
Color
Cream
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

The cream solid wood twin tufted upholstered linen bed is the ultimate combination for your bedroom of comfort and style. Fully upholstered in a cream button tufted linen, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch H x 89.4-inch W x 44.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.