
Cream Solid Wood Twin Tufted Upholstered Linen Bed with Nailhead Trim
Mfr # 544885
Zoro # G822370845
product price: $1,319.99
/ea
Free Shipping & Returns
Key Features
Material
Linen
Assembly Required
Full Assembly Needed
Overall Width
88.6 in
Overall Length
44.1 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544885
Zoro #
G822370845
UPC #
-
Country of Origin
China
Dimensions
Overall Width
88.6 in
Overall Length
44.1 in
Overall Height
53.9 in
Details
Material
Linen
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Cream
Commercial Use
No
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this cream solid wood twin tufted upholstered linen bed with nailhead trim. Fully upholstered in a cream button tufted linen, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 53.9-inch H x 88.6-inch W x 44.1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.