
Cream Solid Wood Twin Upholstered Linen Bed
Mfr # 544901
Zoro # G022362480
product price: $1,398.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
50 in
Overall Width
83.1 in
Assembly Required
Full Assembly Needed
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544901
Zoro #
G022362480
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Width
83.1 in
Overall Length
44.1 in
Details
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Linen
Color
Cream
Description
The cream solid wood twin upholstered linen bed is the ultimate combination for your bedroom of comfort and style. Fully upholstered in a cream rugged linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 83.1-inch W x 44.1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.