Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream Velvet U Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643881

  • Zoro # G222352502


product price: $4,284.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
66.92 in
Height (in)
29.5 in
Color
Cream
Commercial Use
Yes
Width (in)
133.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643881
Zoro #
G222352502
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
66.92 in
Height (in)
29.5 in
Width (in)
133.85 in

Details

Color
Cream
Item
Sectional
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

The cream velvet u shaped sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. With two chaise lounges, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows and button tufted stitching along the bottom, sides, and back, adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 29.50-inch h x 133.85-inch w x 66.92-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.