Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream Velvet Upholstered Full Bed Frame

  • Mfr # 544928

  • Zoro # G222365786


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
54 in
Overall Length
59 in
Commercial Use
No
Overall Width
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544928
Zoro #
G222365786
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Length
59 in
Overall Width
83 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Cream
Material
Velvet
Item
Standard Bed

Description

The cream velvet upholstered full bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful cream velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 83.00-inch w x 59.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.