
Cream Velvet Upholstered Queen Bed Frame
Mfr # 544807
Zoro # G622342257
product price: $1,454.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
54 in
Overall Width
87 in
Material
Velvet
Overall Length
65.6 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544807
Zoro #
G622342257
UPC #
-
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
87 in
Overall Length
65.6 in
Details
Material
Velvet
Item
Standard Bed
Color
Cream
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Update and anchor your room in style with the fabulous cream velvet upholstered queen bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful cream velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 65.60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.