
Creamy Milk Soft Acrylic Herringbone Throw Blanket
Mfr # 475722
Zoro # G122882017
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Length
50 in
Color
Cream
Pattern
Herringbone
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475722
Zoro #
G122882017
UPC #
-
Country of Origin
Portugal
Dimensions
Width
60 in
Length
50 in
Size
Throw
Thickness
0.5 in
Details
Color
Cream
Pattern
Herringbone
Material
Acrylic
Theme
No Theme
Item
Throws & Blankets
Embroidered
No
Commercial Use
No
Contruction Technique
Woven
Back Side Color
Cream
Fill Material
No fill
Reversible
No
Heated
No
Description
Subtle yet luxurious, the Creamy Milk Soft Acrylic Herringbone Throw Blanket allows you to wrap yourself in unmitigated comfort. The neutral white tone makes it an ideal choice while creating refreshing looks or revamping your place pertaining to your mood. This delicate woven machine washable fabric adds complete warmth and glam to your existing decor, while the tassel ends highlights this beautiful piece bringing everything into place flawlessly. Use it to enhance your decor or cozy up on your favorite sofa by the fire, the versatility of this two toned herringbone weave is endless. 0.5" x 60" x 50"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.