
Cyan Blue and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568062
Zoro # G222366035
product price: $81.65
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Material
Mesh
Overall Width
17.7 in
Color
Blue White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568062
Zoro #
G222366035
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Width
17.7 in
Overall Height
34.2 in
Details
Item
Office Chair
Material
Mesh
Color
Blue White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Upgrade your workspace with this blue and white adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. The breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 34.2-inch h x 17.7-inch w x 15.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.