Dark Brown and Cherry Blossom Pink Tufted Upholstered Faux Leather No Bed

  • Mfr # 376957

  • Zoro # G422887767


product price:  $3,719.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Cherry Blossom Pink
Assembly Required
Full Assembly Needed
Upholstery Color
Dark Brown
Upholstery Material
Faux Leather
Length (In.)
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376957
Zoro #
G422887767
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length (In.)
71 in
Depth
80 in
Width (In.)
96 in

Details

Color
Cherry Blossom Pink
Assembly Required
Full Assembly Needed
Upholstery Color
Dark Brown
Upholstery Material
Faux Leather
Mattress Included
No
Nailhead Trim
No
Commercial Use
No
Shape
Beveled
Material
Solid Wood
Finish
Antique
Item
Standard Beds
Tufted
Yes
Upholstered
Yes
Slat Kit Included
No
Upholstery Design
Partially Upholstered

Description

The dark brown and cherry blossom pink tufted upholstered faux leather no bed is the ultimate combination for your bedroom of comfort and style. This partially upholstered bed frame is covered in a beautiful button tufted dark brown faux leather that brings a unique and special touch to your room. For hidden storage and convenience, this great bed includes no drawers to stow your clothing and necessities. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 71-inch H x 96-inch W x 80-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.