
Dark Brown Solid Wood Open Back Dining Arm Chair
Mfr # 522063
Zoro # G422361458
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30 in
Depth (In.)
19 in
Color
Dark Brown
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522063
Zoro #
G422361458
UPC #
-
Country of Origin
India
Dimensions
Height (In.)
30 in
Depth (In.)
19 in
Width (In.)
20 in
Details
Item
Dining Chair
Color
Dark Brown
Assembly Required
Full Assembly Needed
Application Type
No
Description
Bring this comfortable dark brown solid wood open back dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with open back, this chair not only looks good but is comfortable. The simple curves and clean lines of this gorgeous chair give a nod to mid-century design in an updated fashion. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30-inch h x 20-inch w x 19-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.