Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Gray and Bronze Adjustable Height Swivel Rolling Office Chair

  • Mfr # 572154

  • Zoro # G222351307


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Plywood
Color
Gray Bronze
Overall Height
37 in
Overall Width
27 in
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572154
Zoro #
G222351307
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
27 in
Overall Depth
27 in

Details

Material
Plywood
Color
Gray Bronze
Item
Office Chair
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Upgrade your workspace with this dark gray and bronze adjustable height swivel rolling office chair. This chair features a steel frame in a unique and stylish bronze color to provide sturdiness when the chair is in use. Comfortable and stylish, the durable generously cushioned faux leather back and seat feature a modern aesthetic that changes the dynamic of the room for the better. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 37.00-inch h x 27.00-inch w x 27.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.