Dark Gray and Silver Aluminum and Fabric Adjustable Swivel Rolling Conference Office Chair

  • Mfr # 544973

  • Zoro # G322373469


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
25.2 in
Color
Silver
Assembly Required
Partial Assembly Needed
Overall Height
39.97 in
Overall Width
25.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544973
Zoro #
G322373469
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25.2 in
Overall Height
39.97 in
Overall Width
25.79 in

Details

Color
Silver
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Office Chair
Material
Fabric

Description

Features a heavy-duty aluminum frame to provide you with years of durable use. This conference chair showcases a sleek silver frame and a contemporary design, perfectly blending style and function. Upholstered in dark gray fabric, it provides both comfort and support, featuring padded armrests and a waterfall seat for enhanced ergonomics. With a swivel base and adjustable seat height, it ensures ease of movement and adaptability for various desk levels, making it an excellent choice for any modern office space. The chair is equipped with casters suitable for multiple flooring types, adding versatility to your workspace. 39.97-inch h x 25.79-inch w x 25.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.