
Dark Gray and Silver Velvet and Steel Adjustable Swivel Rolling Conference Office Chair (Discontinued)
- Mfr # 544970
- Zoro # G722374660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544970
Zoro #
G722374660
UPC #
-
Country of Origin
China
Dimensions
Overall Width
23.63 in
Overall Depth
21.86 in
Overall Height
33.08 in
Details
Color
Silver
Item
Office Chair
Material
Velvet
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Far from just a perch when studying or working, this stylish dark gray and silver velvet and steel adjustable swivel rolling conference office chair brings style and function to your workspace. This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 33.08-inch h x 23.63-inch w x 21.86-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.