
Dark Gray Italian Leather Power Reclining L Shaped Six Piece Corner Sectional With Console
Mfr # 544982
Zoro # G422362752
product price: $8,986.99
/eaKey Features
Depth (in)
125 in
Width (in)
112 in
Assembly Required
Partial Assembly Needed
Height (in)
39 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544982
Zoro #
G422362752
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
125 in
Width (in)
112 in
Height (in)
39 in
Details
Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Description
The dark gray italian leather power reclining l shaped six piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 112-inch W x 125-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.