Dark Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 632560

  • Zoro # G722355508


product price:  $10,200.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
39 in
Commercial Use
Yes
Width (in)
174 in
Color
Gray
Depth (in)
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632560
Zoro #
G722355508
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
174 in
Depth (in)
85 in

Details

Commercial Use
Yes
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Made of the highest quality, supple leather, this dark gray italian leather power reclining u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 85.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.