Dark Gray Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console

  • Mfr # 632581

  • Zoro # G722362544


product price: $12,635.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Width (in)
161 in
Height (in)
39 in
Commercial Use
Yes
Depth (in)
138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632581
Zoro #
G722362544
UPC #
-
Country of Origin
China

Dimensions

Width (in)
161 in
Height (in)
39 in
Depth (in)
138 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Sectional
Color
Gray

Description

Take your relaxation to the next level with this super soft and comfortable dark gray italian leather power reclining u shaped ten piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 161.00-inch w x 138.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.