
Dark Gray Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
Mfr # 634690
Zoro # G422347773
product price: $14,762.99
/eaKey Features
Depth (in)
109.5 in
Width (in)
172 in
Color
Gray
Height (in)
39 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634690
Zoro #
G422347773
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
109.5 in
Width (in)
172 in
Height (in)
39 in
Details
Item
Sectional
Color
Gray
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Made of the highest quality, supple leather, this dark gray Italian leather power reclining u shaped ten piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 109.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.