
Dark Gray Italian Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
Mfr # 632556
Zoro # G722343390
product price: $13,826.99
/eaKey Features
Height (in)
39 in
Width (in)
174 in
Depth (in)
126 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632556
Zoro #
G722343390
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Width (in)
174 in
Depth (in)
126 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Sectional
Description
An interior designer's dream, this buttery soft high-grade leather dark gray italian leather power reclining u shaped twelve piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 126.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.