
Dark Gray Top Grain Leather L Shaped Two Piece Sofa and Chaise Sectional
Mfr # 524203
Zoro # G222358542
product price: $5,835.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
38 in
Depth (in)
67 in
Width (in)
113 in
Commercial Use
Yes
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524203
Zoro #
G222358542
UPC #
-
Country of Origin
China
Dimensions
Height (in)
38 in
Depth (in)
67 in
Width (in)
113 in
Details
Commercial Use
Yes
Color
Dark Gray
Item
Sectional
Assembly Required
Full Assembly Needed
Description
Take your relaxation to the next level with this super soft and comfortable dark gray top grain leather l shaped two piece sofa and chaise sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 38-inch H x 113-inch W x 67-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.