Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Gray Tufted Linen Blend Upholstered Queen Bed Frame

  • Mfr # 606423

  • Zoro # G522355357


product price: $2,868.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Overall Width
69 in
Overall Length
97 in
Overall Height
39 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606423
Zoro #
G522355357
UPC #
-
Country of Origin
China

Dimensions

Overall Width
69 in
Overall Length
97 in
Overall Height
39 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Color
Dark Gray
Material
MDF

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this dark gray tufted linen blend queen bed frame. This fully upholstered bed frame is covered in a beautiful padded and quilted tufted squares pattern, dark gray linen blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 39-inch h x 69-inch w x 97-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.