
Dark Gray Upholstered Fabric With Faux Crystal Bling Dining Side Chair
Mfr # 564887
Zoro # G422363346
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
26.2 in
Height (In.)
39.2 in
Assembly Required
Full Assembly Needed
Width (In.)
19.1 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564887
Zoro #
G422363346
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (In.)
26.2 in
Height (In.)
39.2 in
Width (In.)
19.1 in
Details
Item
Dining Chair
Assembly Required
Full Assembly Needed
Application Type
No
Color
Dark Gray
Description
This dark gray upholstered fabric with faux crystal bling dining side chair is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39.2-inch h x 19.1-inch w x 26.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.