Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Green Solid Wood Queen Bed Frame

  • Mfr # 546722

  • Zoro # G322371519


product price: $761.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Dark Green
Assembly Required
Full Assembly Needed
Overall Width
86 in
Overall Height
20 in
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546722
Zoro #
G322371519
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
86 in
Overall Height
20 in
Overall Length
66 in

Details

Color
Dark Green
Assembly Required
Full Assembly Needed
Application Type
No
Item
Standard Bed
Material
Solid Wood

Description

Drift off to a great night's sleep with the luxuriously stylish dark green solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 20-inch h x 86-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.