Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Slate Gray Queen Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528943

  • Zoro # G022342147


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Application Type
No
Material
Velvet
Assembly Required
No Assembly Needed
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528943
Zoro #
G022342147
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
90 in
Width
90 in

Details

Application Type
No
Item
Down Comforters and Duvet
Material
Velvet
Assembly Required
No Assembly Needed
Color
Slate Gray/Dark Slate

Description

Achieve the ultimate cozy bed with this dark slate gray queen polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.