Shop HOMEROOTS
See all product information
Create Account
Dark Teal Soft Acrylic Herringbone Throw Blanket
- Mfr # 475735
- Zoro # G422884063
product price:Â
$
92.39
/ea
Key Features
Size
Throw
Width
60 in
Length
50 in
Material
Acrylic
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475735
- Zoro #
- G422884063
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Blue
- Material
- Acrylic
- Item
- Throws & Blankets
- Pattern
- Herringbone
- Back Side Color
- Teal Blue
- Theme
- No Theme
- Heated
- No
- Fill Material
- No fill
- Contruction Technique
- Woven
- Embroidered
- No
- Reversible
- No
- Commercial Use
- No
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 1/2 in
Description
Subtle yet luxurious, the Dark Teal Soft Acrylic Herringbone Throw Blanket allows you to wrap yourself in unmitigated comfort. The neutral tones of the teal and white combinations makes it an ideal choice while creating refreshing looks or revamping your place pertaining to your mood. This delicate woven machine washable fabric adds complete warmth and glam to your existing decor, while the tassel ends highlights this beautiful piece bringing everything into place flawlessly. Use it to enhance your decor or cozy up on your favorite sofa by the fire, the versatility of this two toned herringbone weave is endless. 0.5" x 60" x 50"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.