Zoro Homepage

Deep Green Leather Match U Shaped Three Piece Seating Component And Toss Pillows

  • Mfr # 524236

  • Zoro # G622356018


product price: $6,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Deep Green
Height (in)
31 in
Depth (in)
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524236
Zoro #
G622356018
UPC #
-
Country of Origin
China

Dimensions

Height (in)
31 in
Depth (in)
93 in
Width (in)
164 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Deep Green
Item
Sectional

Description

The deep green leather match u shaped three piece seating component and toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Easy to care for this is a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 31-inch H x 164-inch W x 93-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.