Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denim Blue Queen 100% Cotton 140 Thread Count Washable Down Comforter Set

  • Mfr # 528869

  • Zoro # G522365783


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
90 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528869
Zoro #
G522365783
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Depth
0.5 in
Height
90 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet
Color
Denim Blue
Material
Cotton

Description

This cuddly denim blue queen 100% cotton 140 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.