Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denim Blue Solid Wood Full Upholstered Linen Bed

  • Mfr # 544940

  • Zoro # G622370472


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Denim Blue
Overall Height
45.3 in
Material
Linen
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544940
Zoro #
G622370472
UPC #
-
Country of Origin
China

Dimensions

Overall Height
45.3 in
Overall Length
65 in
Overall Width
85.8 in

Details

Item
Standard Bed
Commercial Use
No
Color
Denim Blue
Material
Linen
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this denim blue solid wood full upholstered linen bed. This fully upholstered bed frame is covered in a beautiful denim blue linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 45.3-inch H x 85.8-inch W x 65-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.