
Denim Blue Solid Wood King Upholstered Linen Bed
Mfr # 544841
Zoro # G822352377
product price: $1,523.99
/eaKey Features
Assembly Required
Full Assembly Needed
Overall Height
45.3 in
Overall Width
90.9 in
Overall Length
87 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544841
Zoro #
G822352377
UPC #
-
Country of Origin
China
Dimensions
Overall Height
45.3 in
Overall Width
90.9 in
Overall Length
87 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Linen
Color
Denim Blue
Item
Standard Bed
Description
Create a haven for relaxation and sweet dreams with this fabulous denim blue solid wood king upholstered linen bed. This fully upholstered bed frame is covered in a beautiful denim blue linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.3-inch H x 90.9-inch W x 87-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.