Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denim Blue Solid Wood Queen Upholstered Linen Bed

  • Mfr # 544842

  • Zoro # G222342565


product price: $1,423.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Denim Blue
Assembly Required
Full Assembly Needed
Overall Width
90.9 in
Overall Length
70.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544842
Zoro #
G222342565
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90.9 in
Overall Length
70.9 in
Overall Height
45.3 in

Details

Commercial Use
No
Color
Denim Blue
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Linen

Description

Update and anchor your room in style with the fabulous denim blue solid wood queen upholstered linen bed. This fully upholstered bed frame is covered in a beautiful denim blue linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 45.3-inch H x 90.9-inch W x 70.9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.