
Denim Blue Solid Wood Twin Upholstered Linen Bed
Mfr # 544843
Zoro # G622369360
product price: $1,271.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Height
45.3 in
Commercial Use
No
Overall Width
85.8 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544843
Zoro #
G622369360
UPC #
-
Country of Origin
China
Dimensions
Overall Height
45.3 in
Overall Width
85.8 in
Overall Length
50 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Denim Blue
Material
Linen
Item
Standard Bed
Description
The denim blue solid wood twin upholstered linen bed is the ultimate combination for your bedroom of comfort and style. Fully upholstered in a denim blue rugged linen, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.3-inch H x 85.8-inch W x 50-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.