
Dickie Walker XXXL Trawler Yacht Model
Mfr # 401771
Zoro # G622882586
product price: $22,982.99
/eaKey Features
Construction Method
Handmade
Plays Music
No
Width
122 in
Pieces per Set
1
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401771
Zoro #
G622882586
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
122 in
Depth
32.5 in
Length
110 in
Details
Construction Method
Handmade
Plays Music
No
Pieces per Set
1
Nature Motif
No Nature
Subject
Transportation
Color
Blue, White
Material
Solid Wood
Assembly Required
No
Hand Painted
Yes
Sculpture Type
Model Boat
Item
Sculptures
Description
A truly magnificent sight, the Dickie Walker XXXL Trawler Yacht Model is a huge hand-built model of the famous Dickie Walker. Master craftsmen recreated a model using high-quality exotic wood . Each model requires hundreds of hours of painstaking plank-on-frame construction and detailing. It features amazing handcrafted details like a gorgeous wooden deck, wooden canoe, windows, axes and many other details. It is a true gem for any collector or maritime enthusiast. 110'' x 122'' x 32.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.