Shop HOMEROOTS
See all product information
Create Account
Distressed White and Deep Brown Nightstand With Shelves
- Mfr # 397625
- Zoro # G022905403
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Length
23.62 in
Style
Cottage
Frame Material
Solid Wood
Frame Wood Species
Mahogany
Width
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397625
- Zoro #
- G022905403
- UPC #
- -
- Country of Origin
- Indonesia
- Style
- Cottage
- Item
- Nightstands & Bedside Table
- Frame Material
- Solid Wood
- Frame Wood Species
- Mahogany
- Drawer Glide Mechanism
- Wood Slide
- Number of Pieces
- 1
- Shape
- Rectangular
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 23.62 in
- Width
- 19.69 in
- Depth
- 19.69 in
Description
A perfect combination of strength and style, the Distressed White and Deep Brown Nightstnad With Shelves will surely enrich your home. Robust in design, the table is handcrafted from kiln dried solid mahogany wood with a combination of distressed white paint and deep brown finish. Owing to it's significant presence, this bedside charmer is incorporated with a single drawer and two open shelves for ample storage. Crown molding features are detected on the frame of the drawer and the table edges. Antique brass hardware cup handles adorn the drawer for easy and smooth access. On the whole, this beautiful brown and white contrasting table is ideal to enhance your vintage decor and serve as an additional storage companion in your bedroom. 23.62" x 17.72" x 16.93"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.