Shop HOMEROOTS
See all product information
Create Account
Do What Makes Your Soul Shine 1 White Framed Print Wall Art
- Mfr # 406367
- Zoro # G122889528
product price:Â
$
61.79
/ea
Key Features
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Depth
1 in
Length
15 in
Subject
Plants & Flowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406367
- Zoro #
- G122889528
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Product Paper Print Uv Coating
- Item
- Wall Art
- Primary Art Material
- Paper
- Subject
- Plants & Flowers
- Subject Pattern
- Sunflowers
- LED/Illuminated
- No
- Color
- Red, Orange, Cream
- Art Type
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
Dimensions
- Depth
- 1 in
- Length
- 15 in
- Width
- 19 in
Description
Add an air of fashion to your room and rejuvenate the space with this do what makes your soul shine 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.