Shop HOMEROOTS
See all product information
Create Account
Dream 2 Black Framed Print Wall Art
- Mfr # 405289
- Zoro # G822895201
product price:Â
$
62.15
/ea
Key Features
Width
18 in
Shape
Rectangle
Number of Pieces Included
1
LED/Illuminated
No
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405289
- Zoro #
- G822895201
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Art Type
- Set Type
- Single Piece Item
- Subject
- Animals
- Subject Pattern
- Owl
- Color
- Orange
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Material
- MDF Paper Print Texture
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
Dimensions
- Width
- 18 in
- Length
- 14 in
- Depth
- 1 in
Description
Unique and decorative, this dream 2 black framed print wall art will leave a lasting impression. Add a sense of the woods, mountain or lodge lifestyle to your walls with this outdoorsy owl wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.