Shop HOMEROOTS
See all product information
Create Account
Dreams Come True Black Framed Print Wall Art
- Mfr # 405436
- Zoro # G022891911
product price:Â
$
50.75
/ea
Key Features
Color
Tan, Blue, Red
Length
14 in
Subject
Text & Numbers
Material
MDF Paper Print Texture
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405436
- Zoro #
- G022891911
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Color
- Tan, Blue, Red
- Subject
- Text & Numbers
- Material
- MDF Paper Print Texture
- Primary Art Material
- Paper
- Shape
- Square
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Art Type
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 14 in
Description
The dreams come true black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.