Dual Cardinals Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477537

  • Zoro # G822892880


product price:  $44.89
/ea

Key Features

Outdoor Use
No
Number in Set
1
Occasion
Christmas
Type
Holiday Shaped Ornament
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477537
Zoro #
G822892880
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Depth
3 in
Width
3 in

Details

Outdoor Use
No
Number in Set
1
Occasion
Christmas
Type
Holiday Shaped Ornament
Commercial Use
No
Item
Christmas Ornaments
Material
Glass
Attachment Type
Hanging Ornament
Theme
Animal
Color
Red, White, Blue
Style
Contemporary
Shatterproof
No
Pattern
Solid

Description

Let's evoke a feeling of beloved remembrance this festive season with the Dual Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous bell shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.